The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
4650N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN 119mm SQ X 38mm 230VAC 106CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
94 CFM |
Power Consumption |
19 W |
Fan Speed |
2,650 RPM |
Noise Level |
46 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4600X
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 119mm SQ X 38mm, 115VAC, 106CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4600N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
Fan, 119mm Sq X 38mm DP 115VAC 106
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Fan Speed |
3,100 RPM |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2E250-HJ28-01
MFG Item Number
W2E250-HJ28-01
Product Description
FAN, 280MM SQ X 80MM 230VAC 1100CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
280 mm |
Nominal Width |
280 mm |
Nominal Depth |
80 mm |
Air Flow |
1,100 CFM |
Power Consumption |
200 W |
Noise Level |
73 dB |
Connection Type |
Box Lugs |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8500N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN 80MM SQ X 38MM 115VAC 36CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
36 CFM |
Power Consumption |
11 W |
Fan Speed |
3,200 RPM |
Noise Level |
34 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8506N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 80MM SQ X 38MM DP 115VAC 36CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
36 CFM |
Power Consumption |
11 W |
Fan Speed |
3,300 RPM |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-203 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4606X
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 119mm SQ X 38mm, 115VAC, 115CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Noise Level |
51 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4600Z
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 119MM SQ X 38MM DP 115VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Fan Speed |
3,100 RPM |
Noise Level |
45 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4606Z
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
Fan, 119mm SQ X 38mm, 115VAC, 106CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Fan Speed |
3,100 RPM |
Noise Level |
45 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3606
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
Fan, 92mm Sq X 38mm DP 115VAC 52CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
38 mm |
Air Flow |
52 CFM |
Power Consumption |
11 W |
Fan Speed |
3,200 RPM |
Noise Level |
42 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AC INPUT SQUARE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved